Tilt-Up Bath Seat in Polished Chrome

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: ADA SHOWER SEAT
DELTA UNIVERSAL SHOWERING COMPONENTS: ADA SHOWER SEAT
Manufacturer Part #5SE-ADA-6
You last purchased this on
 
Steamist

Total Sense™ Tilt-Up Bath Seat in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DELTA UNIVERSAL SHOWERING COMPONENTS: ADA SHOWER SEAT
DELTA UNIVERSAL SHOWERING COMPONENTS: ADA SHOWER SEAT
Manufacturer Part #5SE-ADA-6
Steamist

Total Sense™ Tilt-Up Bath Seat in Polished Chrome

  • Fast #
  • Part #STEASBSADA
  • Item #4201898
  • Manufacturer Part #SBS-ADA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Meets ADA requirements.
  • Fold-up teakwood seat with chrome-plated stainless steel frame.
  • ADA Seat
  • 24" wide, 15" deep
  • Weight capacity: 250 lbs.
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Total Sense™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
15 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
4-1/2 in
Material:
Plated Brass
Overall Length:
4-1/2 in
Overall Width:
5/8 in
UL Listed:
Yes
Width:
5/8 in