Total Sense Steam Spa On or Off Control in Polished Chrome
This product has been replaced by
Manufacturer Part #5CN-220T-PR
Total Sense™ Total Sense Steam Spa On or Off Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Round Design
- Polished Brass Finish
- 3199R Steam head
- Smoothly and evenly disperses steam into steam shower enclosure.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 3-1/5 in
- IAPMO Listed -:
- No
- Length:
- 3-1/5 in
- Material:
- Plated Brass
- UL Listed:
- Yes
- Width:
- 1-1/5 in