Steamist
Total Sense TSCH-1 Light Fixture Compatible Trim in Oil Rubbed Bronze
Part #STEATSTRORB | Item #4076393 | Manufacturer Part #TSTR-ORB
Product Details
- 450T Control for Digital Shower System
- Traditional Design
- Brushed Nickel Finish
- One control that can operate three separate shower outlets, eliminating "control clutter" in the shower enclosure.
- Touchscreen Operation
- Can be programmed for two different user profiles, including temperature and volume settings.
- Thin profile eliminates the need for recessed mounting.
Specifications
ADA Compliant: No
Brand Model Compatibility: TSCH-1 Light Fixture
CARB OTC LEED Compliant: No
Collection: Total Sense
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 3/4 in
Diameter: 3-5/8 in
GSA Approved: No
IAPMO Listed: No
Material: Brass
NSF Certified: No
Product Type: Trim
UL Listed: Yes
Width: 2/5 in