Steamist
Total Sense™ TSMU Control Module Light Kit in Black
Part #STEATSSPIN | Item #4076378 | Manufacturer Part #TSSP-IN
Product Details
- Total Sense Spa Option Package with "Invisible" AudioSense Speakers
- Includes AromaSense™, AudioSense™ and ChromaSense Spa Options
- Includes Relax and Respiratory AromaSense Essential Oil Canisters
- ChromaSense
- Includes essential oils
- Invisible speakers mount behind wall
Specifications
Application: Residential
Brand Model Compatibility: TSMU Control Module
Collection: Total Sense™
Color Finish: Black
Color Finish Category: Blacks
IAPMO Listed: No
Material: Plastic
Product Type: Light Kit