Total Sense™ WIFI Enabled Steam Bath Control in Brushed Nickel

Part #STEA450BN  |  Item #4327316  |  Manufacturer Part #450-BN

$ 679.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 220 On-Off Steam Shower Control
  • Transitional Design
  • Brushed Nickel Finish
  • For mounting outside steam shower
  • For installation with 550, 450 or 250 digital control
  • Turns system on or off to either of two user profiles
  • Steam head not included
  • Patent-pending dual temperature sensors for superior accuracy.
  • MySteamist Wi-Fi Optional
  • Matching 3199 Steam head included

Documents

Specifications

Brand Model Compatibility: TSG Steam Generators

CARB OTC LEED Compliant: No

Collection: Total Sense™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 4-1/2 in

IAPMO Listed: No

Installation Type: Surface Mount

Length: 3-7/10 in

Material: Plastic

UL Listed: Yes

WIFI Enabled: Yes

Width: 5/8 in