Steamist
Total Sense™ WIFI Enabled Steam Bath Control in Polished Chrome
Part #STEA550MPCWT | Item #7332163 | Manufacturer Part #550M-PC-WT
Product Details
- Sauna Room Control
- 15kw, 1 Phase
- Wall-Mount
- Programmable time and temperature features
- Light and fan switch and status icons
- Included with some Steamist SMS Sauna Room Heaters
- Programmable for two user profiles
- Patent-pending dual temperature sensors for superior accuracy.
- Built-in MySteamist Wi-Fi connectivity
- Matching 3199 Steam head included
Specifications
Brand Model Compatibility: SMP and TSG Steam Generators
CARB OTC LEED Compliant: No
Collection: Total Sense™
Color Finish: Polished Chrome
Color Finish Category: Chromes
GSA Approved: No
Height: 4-2/5 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 3-7/10 in
Material: Plated Brass
UL Listed: Yes
WIFI Enabled: Yes
Width: 1-1/5 in