WIFI Enabled Steam Bath Control in Polished Chrome
This product has been replaced by
Manufacturer Part #5CN-550L-PR
Total Sense™ WIFI Enabled Steam Bath Control in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes AromaSense™, AudioSense™ and ChromaSense Spa Options
- Includes Relax and Respiratory AromaSense Essential Oil Canisters
- Total Sense Spa Option Package with "Classic" Exposed AudioSense Speakers
- Includes essential oils
- Thin profile eliminates the need for recessed mounting.
- Classic exposed speakers
- ChromaSense
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- SMP and TSG Steam Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Total Sense™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/5 in
- Material:
- Plated Brass
- Trim Only:
- No
- UL Listed:
- Yes
- WIFI Enabled:
- Yes
- Width:
- 3-5/8 in