Steamist
TS Series Wi-Fi Enabled Steam Bath Control in Matte Black
Part #STEA250MB | Item #8027298 | Manufacturer Part #250-MB
Product Details
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: TSG Generators
CARB OTC LEED Compliant: No
Collection: TS Series
Color Finish: Matte Black
Color Finish Category: Blacks
GSA Approved: No
IAPMO Listed: No
Installation Type: Surface Mount
Length: 3-3/4 in
Material: Metal
NSF Certified: No
UL Listed: No
WIFI Enabled: Yes
Width: 3-3/4 in