0 items

Steel City Compression EMT Connection

STC21SC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Features concrete tight and Die Cast Zinc
  • Used with EMT conduit

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Die Cast Zinc

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday