Steel City

Fiber Fan Washer for Eureka 53148 Vacuum Cleaner (Pack of 10)

Part #S21862001

Brand Model Compatibility:

Eureka 53148 Vacuum Cleaner
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fan washer
  • For use with select Eureka/Sanitaire machines
  • *If you haven't previously ordered this part, please contact the Service Department to ensure you order the correct part for your equipment
  • Part number and Related ID's: 21-8620-01 (2EU-53148)

Specifications

Brand Model Compatibility: Eureka 53148 Vacuum Cleaner

ETL Listed: No

Material: Fiber

Package Quantity: Pack of 10

Product Type: Washer

UL Listed: No