1/2 in. Compression EMT Connection
1/2 in. Compression EMT Connection
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Features concrete tight and Die Cast Zinc
- Used with EMT conduit
Documents
Specifications
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Die Cast Zinc