3/8 in. Duplex Cable Connector

You last purchased this on
 
Steel City Vacuum

3/8 in. Duplex Cable Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Steel City Vacuum

3/8 in. Duplex Cable Connector

  • Fast #
  • Part #SXC210
  • Item #3034683
  • Manufacturer Part #XC-210
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Die Cast Zinc
  • Features an integral skirt with access panel and integral tile flange
  • For use with armored cable and flexible metal conduit
  • Silent air induction for quiet operation
  • Electronic controls
  • Textured slip resistant bottom
  • Powerful pump and motor - produces 1 1/2 hp
  • 6 fully adjustable high flow color matched jets, including lumbar and foot jets
  • Heater blank for field installation of in line heater
  • Safety suction return
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Length:
1-14/25 in
Material:
Die Cast Zinc
Size:
3/8 in
UL Listed:
Yes