Steel Locking Device for VARI MOD Ball Valve

Part #JLD56  |  Manufacturer Part #LD-56

Handle Material:

Steel
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

Brand Model Compatibility: 4 in Series 7000 Ball Valves

Handle Material: Steel

Product Type: Locking Device