4 in. 316L Stainless Steel Silicone Clamp Butterfly Valve - Pull Handle
4 in. 316L Stainless Steel Silicone Clamp Butterfly Valve - Pull Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Butterfly, 4-position pull handle W/ knob / clamp ends
- Butterfly valve clamp comes with a stainless steel body for reliable control in sanitary process systems clamp end allows for easy disassembly to clean, repair or replace parts as necessary
- BFVPC - butterfly valve, pull handle/clamp ends - 4", type of quarter-turn stainless steel sanitary valve that uses a disc mounted on a rotating shaft to control flow designed to create a leak-proof connection to clamp fittings when combined with a gasket and clamp handle design allows valve to be placed into different positions at various degrees of "open"
- Steel & O'Brien is an ISO 9001 certified company, an international standard for quality management systems
Specifications
- ASTM:
- ASTM A-276, ASTM A-351
- Application:
- Beverage, Food
- Clean Bagged:
- No
- Coating:
- 32Ra Polished
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- FM Approved:
- No
- Height:
- 4-3/4 in
- IAPMO Listed -:
- No
- Length:
- 3 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- 316, Silicone
- Maximum Temperature:
- 200
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 145 psig
- Pressure Class:
- 145#
- Recommended Valve Application:
- Air, Water
- Temperature Range:
- 15 to 200 Deg F
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel, CF8M
- Valve Operator:
- Pull Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Silicone
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Weight:
- 7.18 lb