0 items

Stenner Pump 1/4 in. 100 psi Plastic, Oil Impregnated Sintered Bronze and Stainless Steel Centrifugal Pump

SS300AA101N

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Digital keypad with OLED display
  • Includes: Injection valve, weighted suction strainer, 20' polyethylene tubing, connecting nuts ferrules, extra pump head tube, 2 latches and mounting bracket
  • Multiple input signal capabilities including 4-20mA, pulse and Halls Effect
  • Pump does not lose prime or vapor lock
  • S Series pump
  • Self-priming against maximum working pressure
  • Tube life timer

SPECIFICATIONS

AMP
0.6
ANSI Specifications
ANSI 372, ANSI 61
Depth
6 in
Discharge
1/4 in
FM Approved
No
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Flow Rate
5 gpd
Height
7-1/5 in
IAPMO Listed
Yes
Length
11 in
Material
Bronze, Plastic, Stainless Steel
Material Type
Polyethylene, Polypropylene, PVC, Santoprene
Maximum Feet of Head
100
Maximum Pressure
100 psi
Maximum Temperature
104
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Pump Application
Self-Priming
UL Listed
Yes
Volts
120V
Weight
8
Width
5-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday