Stenner

17 gpd 100 psi Peristaltic Pump 1/4 in. OD

Part #SS3002AA101N  |  Manufacturer Part #S3002AA101N

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Operate manually or with control signals
  • Self-priming against maximum working pressure
  • Pump does not lose prime or vapor lock
  • Multiple input signal capabilities including 4-20mA, pulse and Halls Effect
  • Digital keypad with OLED display
  • Tube life timer

Specifications

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 17 gpd

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Domestic

Pump Application: Self-priming

UL Listed: Yes

Volts: 120V

Weight: 8