17 gpd 100 psi Series 85 Peristaltic Pump 1/4 in. Tubing

Part #S85MJH2A1S  |  Item #1845145  |  Manufacturer Part #85MJH2A1STAA

Call for Pricing EACH

Flow Rate:

17 gpm

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manually operated with a 20:1 turndown ratio
  • QuickPro® pump head allows for quick and easy maintenance
  • Peristaltic design to inject gaseous chemicals and prevents loss of prime
  • Interchangeable pump tubes and subassemblies to change pump output if needed

Documents

Specifications

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 17 gpm

Maximum Pressure: 100 psi

NSF Certified: No

UL Listed: No

VAC at 60 Hz: 120

Volts: 120V

Weight: 9