Stenner

#3 Pump Tube 5 Pack

Part #SMCCP203  |  Manufacturer Part #MCCP203

Flow Rate:

22 gpm/40 gpm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement Santoprene® Size 3 pump tubes
  • Regular pump tube replacement will keep your pump performing at peak efficiency
  • Pump tubes are interchangeable to change pump maximum output

Lead Law Compliant

Specifications

Brand Model Compatibility: Stenner 45, 85, SVP

Flow Rate: 22 gpm/40 gpm

Lead Law Compliant: Yes

Maximum Pressure: 25 psi

Package Quantity: Pack of 5

Size: #1

Type: Pump Tube

UL Listed: No