3/4 x 3/4 in. Plastic and Stainless Steel Proportional Injection System

Part #SS17120341P  |  Item #5052928  |  Manufacturer Part #S17120341P

Call for Pricing EACH

Fitting Sizes:

3/4 in x 3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Proportional injection system
  • Panel mounted metering components for all inclusive package
  • Factory mounted on a heavy duty panel with wall mount accessory
  • PVC union connections are included allowing easy installation and system service

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Flow Rate: 22 gpd

Lead Law Compliant: Yes

Material: [Plastic, Stainless Steel]

Maximum Pressure: 100 psi

NSF Certified: No

Type: Positive Displacement