Stenner 3/8 in. 100 psi Plastic, Oil Impregnated Sintered Bronze and Stainless Steel Centrifugal Pump

SS300AA301N

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Digital keypad with OLED display
  • Multiple input signal capabilities including 4-20mA, pulse and Halls Effect
  • Operate manually or with control signals
  • Pump does not lose prime or vapor lock
  • Self-priming against maximum working pressure
  • Tube life timer

SPECIFICATIONS

End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
40 gpd
Maximum Pressure
100 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Origin
Domestic
Pump Application
Self-priming
UL Listed
Yes
Volts
120V
Weight
8

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday