Peristaltic Pump
Peristaltic Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self-priming against maximum working pressure
- Pump does not lose prime or vapor lock
- Operate manually or with control signals
- Tube life timer
- Digital keypad with OLED display
- Multiple input signal capabilities including 4-20mA, pulse and Halls Effect
Specifications
- Connection Type:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Flow Rate:
- 0.2 gpm
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Product Type:
- Circulator Pump
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 8 lb