5 gpd 100 psi SVP Pump 1/4 in. Tubing

Part #SSVP1H1A1S2AA  |  Item #4931375  |  Manufacturer Part #SVP1H1A1S2AA

Call for Pricing EACH

Horsepower:

1/4 hp
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Variable speed peristaltic metering pump
  • Heavy-duty gear motor
  • LED display with a 4 button control pad for easy operation
  • Self-priming up to 25'
  • Tool less tube change
  • Rugged polycarbonate housing

Documents

Specifications

FM Approved: No

Flow Rate: 5 gpm

Horsepower: 1/4 hp

IAPMO Listed: No

Maximum Pressure: 100 psi

NSF Certified: No

UL Listed: No

Volts: 120V