#7 Pump Tube 2 Pack
#7 Pump Tube 2 Pack
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Regular pump tube replacement will keep your pump performing at peak efficiency
- Pump tubes are interchangeable to change pump maximum output
- Replacement Santoprene® size 7 pump tubes
Specifications
- Brand Model Compatibility:
- 45, 85, SVP
- Flow Rate:
- 40.0 gpm
- Package Quantity:
- Pack of 2
- Pressure - Maximum:
- 100 psi
- Product Type:
- Pump Tube
- Size:
- #7
- UL Listed:
- No