Stenner

Classic Series 1/4 in. 6 gpd 100 psi Polycarbonate, Polypropylene and Polyethylene Dual Adjustable Head Centrifugal Pump

Part #S100JH1A1STAA  |  Manufacturer Part #100JH1A1STAA

Flow Rate

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manually operated with a 20:1 turndown ratio
  • QuickPro® pump head allows for quick and easy maintenance
  • Peristaltic design to inject gaseous chemicals and prevents loss of prime
  • Interchangeable pump tubes and subassemblies to change pump output if needed

Specifications

AMP: [1.7, 0.9]

ANSI Specifications: [ANSI 61, ANSI 50]

CSA Certified: Yes

Collection: Classic Series

Depth: 12-7/10 in

End Connection 1: Tube OD

End Connection 2: Tube OD

End Connections: Tube OD

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 6 gpd

Height: 6 in

Horsepower: 1/30 hp

IAPMO Listed: No

Material: [Plastic, Rubber]

Material Type: [Thermoplastic, Polycarbonate, Polypropylene, Polyethylene, Santoprene]

Maximum Pressure: 100 psi

Maximum Temperature: 125

NEMA Specifications: [NEMA 5-15P, NEMA 6-15P]

NSF Certified: Yes

NSF Specifications: [NSF 50, NSF 61]

Power Source: Electric

Pump Application: Self-priming

Pump Phase: 1

RPM: 44

UL Listed: UL 96F0

Volts: 120V

Weight: 11

Width: 5-3/10 in