Stenner

Classic Series #3 25 psi Santoprene Innermost Head for Classic Series 100 and 170 Pumps

Part #SQPA2531  |  Manufacturer Part #QPA253-1

Brand Model Compatibility:

Classic Series 100 and 170 Pumps
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement innermost pump head for Classic Series Stenner pumps size 3
  • Santoprene® pump tube
  • Rated for 0-25 psi

Documents

Specifications

Brand Model Compatibility: Classic Series 100 and 170 Pumps

Collection: Classic Series

Material: Rubber

Material Type: Santoprene

Maximum Pressure: 25 psi

Type: #3 Santoprene Innermost Pump Head

UL Listed: No