Replacement Innermost Pump Head for Classic Series Pump with #2 Tube
Classic Series Replacement Innermost Pump Head for Classic Series Pump with #2 Tube
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Santoprene® pump tube
- Rated for 0-100 psi
- Replacement innermost pump head for Classic Series Stenner pumps size 2
Documents
Specifications
- Brand Model Compatibility:
- Classic Series 100 and 170 Pumps
- Collection:
- Classic Series
- Material:
- Rubber
- Material Type:
- Santoprene
- Pressure - Maximum:
- 100 psi
- Product Type:
- Santoprene Innermost Pump Head
- UL Listed:
- No