Replacement Pump Head #1 with Ferrules and Duckbill
QuickPro® Replacement Pump Head #1 with Ferrules and Duckbill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Santoprene® pump tube
- Rated for 0-100 psi
- Replacement pump head for Classic series Stenner pumps size 1
Documents
Specifications
- Brand Model Compatibility:
- Classic Series
- Collection:
- QuickPro®
- NSF Certified:
- No
- Product Type:
- Pump Head
- Size:
- #1
- UL Listed:
- No