Econ T Series 12.3 gpd 80 psi Econ T Peristaltic Pump 1/4 in. Tubing

Part #SE20T4G71S8  |  Item #5119015  |  Manufacturer Part #E20T4G71S8

Call for Pricing EACH

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Control via an internal timer
  • Program 24 separate events per day
  • Backup battery retains pump settings if there is a power outage
  • Peristaltic design prevents air-lock and loss of prime
  • Ideal for feeding chemicals for preventative maintenance such as grease control enzymes and biocides
  • Includes: 2 pump tubes, injection check valve, suction line strainer, connecting nuts, ferrules and 20' of polyethylene tubing

Lead Law Compliant

Documents

Specifications

AMP: 0.17

Collection: Econ T Series

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Flow Rate: 12.3 gpm

Lead Law Compliant: Yes

Material Type: [Santoprene, Thermoplastic]

Maximum Pressure: 80 psi

NSF Certified: Yes

Pump Body Material: Plastic

Size: 4 lb

UL Listed: Yes

Volts: 120V