21.7 gpd 80 psi Econ T Peristaltic Pump 1/4 in. Tubing
Econ T Series 21.7 gpd 80 psi Econ T Peristaltic Pump 1/4 in. Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Program 24 separate events per day
- Backup battery retains pump settings if there is a power outage
- Control via an internal timer
- Includes: 2 pump tubes, injection check valve, suction line strainer, connecting nuts, ferrules and 20' of polyethylene tubing
- Ideal for feeding chemicals for preventative maintenance such as grease control enzymes and biocides
- Peristaltic design prevents air-lock and loss of prime
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 0.17
- Collection:
- Econ T Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 21.7 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material Type:
- Santoprene, Thermoplastic
- NSF Certified:
- Yes
- Pressure - Maximum:
- 80 psi
- Pump Body Material:
- Plastic
- Size:
- 4 lb
- UL Listed:
- Yes
- Volts:
- 120V