Stenner F Pump Tube 2 Pack

SEC30F2

Manufacturer Part #: EC30F-2

Type

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufactured in one piece for maximum durability and life
  • Manufactured for use in ECON Series pumps
  • Tube size: F

SPECIFICATIONS

Brand Model Compatibility
Stenner Econ FP Series CSTE20PHF71S, Econ T Series CSTE10T1F71S, CSTE10T2F71S and CSTE20T4F71S Peristaltic Pumps
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No
Package Quantity
Pack of 2
Type
F Pump Tube
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday