Stenner

H Pump Tube 2 Pack

Part #SEC30H2  |  Manufacturer Part #EC30H-2

Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufactured in one piece for maximum durability and life
  • Manufactured for use in ECON Series pumps
  • Tube size: H

Lead Law Compliant

Specifications

Brand Model Compatibility: Stenner Econ FP Series CSTE20PHH71S and Econ T Series CSTE20T4H71S Peristaltic Pumps

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

NSF Certified: No

Package Quantity: Pack of 2

Size: 0.5 lb

Type: H Pump Tube

UL Listed: No