Stenner Pump 45 Series Chemical Injection Pump

S45MJH1A3S

Flow Rate

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Interchangeable pump tubes and subassemblies to change pump output if needed
  • Manually operated with a 20:1 turndown ratio
  • Peristaltic design to inject gaseous chemicals and prevents loss of prime
  • QuickPro® pump head allows for quick and easy maintenance

SPECIFICATIONS

Collection
45 Series
End Connection 1
Tube OD
End Connection 2
Tube OD
End Connections
Tube OD
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
3 gpd
Maximum Pressure
100 psi
NSF Certified
No
UL Listed
Yes
Volts
120V
Weight
9

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday