Stenner

QuickPro® Pump Head #1 QuickPro® Pump Head with Ferrules

Part #SQP2511  |  Manufacturer Part #QP251-1

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement pump head for Classic Series Stenner pumps size 1
  • Rated for 0-25 psi
  • Santoprene® pump tube

Lead Law Compliant

Documents

Specifications

Brand Model Compatibility: Stenner 45, 85, SVP

Collection: QuickPro® Pump Head

Lead Law Compliant: Yes

Size: 1 lb

Type: Pump Head Assembly

UL Listed: No