#2 QuickPro® Pump Head with Ferrules

You last purchased this on
 
Stenner

QuickPro® Pump Head #2 QuickPro® Pump Head with Ferrules

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stenner

QuickPro® Pump Head #2 QuickPro® Pump Head with Ferrules

  • Fast #
  • Part #SQP2521
  • Item #4878956
  • Manufacturer Part #QP252-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Rated for 0-25 psi
  • Santoprene® pump tube
  • Replacement pump head for Classic series Stenner pumps size 2
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
45, 85, SVP
Collection:
QuickPro® Pump Head
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Product Type:
Pump Head
UL Listed:
No