#5 QuickPro® Pump Head with Ferrules
QuickPro® Pump Head #5 QuickPro® Pump Head with Ferrules
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rated for 0-25 psi
- Santoprene® pump tube
- Replacement pump head for Classic series Stenner pumps size 5
Documents
Specifications
- Brand Model Compatibility:
- 45, 85, SVP Series
- Collection:
- QuickPro® Pump Head
- Product Type:
- Pump Head Assembly
- Size:
- #5
- UL Listed:
- No