1/4 in. #1 25 psi Pump Head Kit for Classic and SVP Series Metering Pumps
Versilon® 1/4 in. #1 25 psi Pump Head Kit for Classic and SVP Series Metering Pumps
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pressure rating: 0-25 psi
Documents
Specifications
- Brand Model Compatibility:
- Classic and SVP Series Metering Pumps
- Collection:
- Versilon®
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - Maximum:
- 25 psi
- Product Type:
- Pump Head Kit
- UL Listed:
- No