Stenner

Versilon® 1/4 in. #2 25 psi Pump Head Kit for Classic and SVP Series Metering Pumps

Part #SQP25T2K  |  Manufacturer Part #QP25T2K

Fitting Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure rating: 0-25 psi

Documents

Specifications

Brand Model Compatibility: Classic and SVP Series Metering Pumps

Collection: Versilon®

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Maximum Pressure: 25 psi

Type: #2 Pump Head Kit

UL Listed: No