#2 100 psi Tube (Pack of 5) for Classic Series Metering Pumps

You last purchased this on
 
Stenner

Versilon® #2 100 psi Tube (Pack of 5) for Classic Series Metering Pumps

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stenner

Versilon® #2 100 psi Tube (Pack of 5) for Classic Series Metering Pumps

  • Fast #
  • Part #SMCTYG02
  • Item #7218885
  • Manufacturer Part #MCTYG02
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Regular pump tube replacement will keep your pump performing at peak efficiency
  • Pump tubes are interchangeable to change pump maximum output
  • Replacement Versilon® Size 2 pump tubes
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Classic Series Metering Pumps
Collection:
Versilon®
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Flow Rate:
10 gpm
Package Quantity:
Pack of 5
Pressure - Maximum:
100 psi
UL Listed:
No