Step 1 Dezigns

12 in. 1.8W LED Tape Light in Warm White

Part #SSTVOFLTWW  |  Manufacturer Part #STVOFLTWW

Color/Finish:
Warm White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: Warm White

Color Finish Category: Whites

Color Temperature: 5000

Energy Star Compliant: No

Length: 12 in

UL Listed: No

Watts: 1.8