Aluminum Foot Operated Door Opener in Silver

You last purchased this on
 
Stepnpull

Aluminum Foot Operated Door Opener in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stepnpull

Aluminum Foot Operated Door Opener in Silver

  • Fast #
  • Part #SSNPES
  • Item #8512026
  • Manufacturer Part #SNPE-S
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Made from durable T6 extruded aluminum
  • Easy installation
  • Low one-time cost designed to last the life of your door
  • Easy to clean
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Coating:
Powder Coated
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
3 in
Height:
1-1/2 in
Material:
Aluminum
Product Type:
Pull
Smart Home Enabled:
No
UL Listed:
No
Width:
5 in