Door Opener in Black
Door Opener in Black
Frequently Purchased Together
Product Details
- Made from durable T6 extruded aluminum
- Easy installation
- Low one-time cost designed to last the life of your door
- Easy to clean
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 3-1/4 in
- Height:
- 1-5/8 in
- Material:
- Aluminum
- Product Type:
- Door Opener
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 5 in