Sterling 13-5/8 in. Round Lavatory Sink Stainless Steel

STE1310

Color Finish

(Pricing is for Luster Stainless Steel)

$138.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Crafted from 20 gauge stainless steel
  • Generous: 13-5/8" x 13-5/8" basin
  • Limited 5-year warranty
  • Luster finish
  • No faucet holes to accommodate either wall-mount or countertop faucet
  • Self-rimming or undercounter installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
13-5/8 in x 13-5/8 in x 5-1/4 in
Color Finish
Luster Stainless Steel
Color Finish Category
Stainless Steel
Depth
5-1/4 in
Drain Location
Center
Drain Opening
2 in
Faucet Installation
No Hole
Gauge
20
Installation Type
Dual Mount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
13-5/8 in x 5-1/2 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday