0 items

Sterling Sterling® 18-1/4 in. Straight Thin Grab Bar

S80001018

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable mounting brackets fit your specific installation requirements
  • Elliptical shape makes the bars easier to grip
  • Installs from the front of the bathing/showering unit
  • Made of anodized aluminum
  • Matches Sterling® matte silver and nickel shower door finishes

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sterling®
Color Finish
Nickel
Color Finish Category
Nickel Tones
Diameter
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18-1/4 in
Material
Anodized Aluminum
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday