Sterling 19 in. High Gloss Round Lavatory Sink with 4 in. Centerset Faucet Holes

S75020140

Color Finish

Starting at $61.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Drilled with 4" centers
  • Durable high-gloss finish with a smooth easy to clean surface
  • Ideal for high-traffic and heavily used bathrooms
  • Limited 10-year consumer and 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Self-rimming design

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Application
Commercial
CSA Certified
CSA B45.1
Center Size
4 in
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-5/8 in
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-in
Length
19 in
Material
Solid Vikrell®
Number Of Bowls
1
Overall Sink Size
19 in x 19 in
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday