Drop-in Bathroom Sink in Biscuit
Drop-in Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable high-gloss finish with a smooth easy to clean surface
- Ideal for high-traffic and heavily used bathrooms
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Limited 10-year consumer and 3-year commercial warranty
- Certified to Canadian standards
- Durable high-gloss finish provides a smooth and shiny surface
- Drilled with 4" centers
- Self-rimming style
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.3
- ASTM:
- ASTM E-84
- Application:
- Residential, Commercial
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-1/4 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- Yes
- Material:
- Solid Vikrell®
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Depth:
- 7-5/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vikrell®
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20 in x 17 in
- Vessel Only:
- Yes