Sterling 20 x 17 in. Drop-In Oval Lavatory with 4 in. Centerset Faucet Holes

S75010140

Color Finish

Starting at $57.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified to Canadian standards
  • Drilled with 4" centers
  • Durable high-gloss finish provides a smooth and shiny surface
  • Durable high-gloss finish with a smooth easy to clean surface
  • Ideal for high-traffic and heavily used bathrooms
  • Limited 10-year consumer and 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Self-rimming style

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.3
ASTM Specifications
ASTM E-84
Application
Commercial, Residential
Center Size
4 in
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-5/8 in
Drain Location
Center
Drain Opening
1-1/4 in
Faucet Installation
3 Hole
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Solid Vikrell®
Number Of Bowls
1
Overall Sink Size
20 in x 17 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday