27 in x 13-15/16 in Stainless Steel Rack
27 in x 13-15/16 in Stainless Steel Rack
Frequently Purchased Together
Product Details
- Stainless steel
- Center drain opening
- Single rack
- For use with STERLING McAllister(R) single-bowl, model 11600, and Carthage(R) single-bowl, model 11605
- Rests on nonabrasive plastic feet, which will not harm the sink’s finish
Documents
Specifications
- Brand Model Compatibility:
- Sterling Plumbing Group S11600-NA McAllister Undermount Single Bowl Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 27 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 27 in x 13-15/16 in
- Thickness:
- 3/4 in
- Width:
- 13-15/16 in