Sterling 33 x 19 x 6 in. Double Basin, Drop-In Kitchen Sink 4-Hole

S146194NA

Manufacturer Part #: 14619-4-NA

Number of Holes

4 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Basin depth: 6"
  • Drain opening: 3-5/8"
  • Four-hole faucet punching
  • Made from 20 gauge stainless steel with a luster basin finish and a satin deck finish
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 606 of the act
  • 20-gauge stainless steel
  • Five-year lifetime limited warranty
  • ADA-adaptable when installed per the requirements of the Accessibility Guidelines, Section 606, of the act

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
CSA Certified
CSA B45.4
Color Finish
Luster Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
3-5/8 in
Gauge
20
Number Of Bowls
2
Number of Holes
4 Hole
Overall Sink Size
33 in x 19 in
Right Bowl Size
19 in x 33 in x 6 in
Sink Bowl Size
19 in x 33 in x 6 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday