0 items

Sterling Finesse® 55-3/4 in. Framed Sliding Bath Door with Tempered Glass

S5325EZ5

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy access to Quick Install™ track mechanisms
  • Eliminates track cutting and tile drilling
  • Interior and exterior towel bars included
  • Select colors for specific glass and frame finish options
  • Sliding bath door
  • Standard on all frameless doors and CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Finesse®
Color Finish
Nickel
Color Finish Category
Nickel Tones
Glass Type
CleanCoat®, Tempered
Height
55-3/4 in
IAPMO Listed
No
Material
Aluminum, Glass
Width
57-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday