0 items

Sterling 60 in. Complete Wall Set in White With Grab Bar

S71164103V0

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Abundant and recessed storage reduces the visual clutter
  • Geometric backwall design adds visual interest while easy to clean (walls are required to complete the installation)
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows for easy installation during any phase of construction
  • No caulking required in the seams
  • Rounded interior space provides more room for the bather
  • Snap together installation and an audible click lets you know when the walls are properly installed

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
60 in
Installation Type
Freestanding
Material
Acrylic, Solid Vikrell®
Width
55-3/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday